Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T41470

  • Zoro # G401796592


product price: $12.99
/pk 2, $6.50/ea
Sold in multiples of 15 for $194.85

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
6.3 mm
Wire Dia.
0.9 mm
Spring Rate (Lbs./In.)
1.42 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T41470
Zoro #
G401796592
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30.6 mm
Outside Dia.
6.3 mm
Wire Dia.
0.9 mm
Free Length
30.6 mm
Wire Diameter
0.9 mm
Extended Length
49.2 mm
Outside Diameter
6.3 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.42 N/mm
Finish
Plain
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
1.03 lb
Deflection @ Load
18.6 mm
Item
Extension Spring
Load (Lbs.)
6.95 lb
Spring Rate
1.42 N/mm
Hook Configuration
No Hook
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
Initial Tension
1.03 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.