Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41660

  • Zoro # G401797353


product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 15 for $188.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
11 mm
Wire Dia.
1 mm
Spring Rate (Lbs./In.)
0.14 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41660
Zoro #
G401797353
UPC #
-
Country of Origin
China

Dimensions

Overall Length
75.4 mm
Outside Dia.
11 mm
Wire Dia.
1 mm
Extended Length
224.4 mm
Free Length
75.4 mm
Outside Diameter
11 mm
Wire Diameter
1 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.14 N/mm
Load (Lbs.)
5.54 lb
Finish
Plain
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.8 lb
Deflection @ Load
149 mm
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
0.14 N/mm
Product Type
Extension Spring
Initial Tension
0.8 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.