Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41690

  • Zoro # G601796705


product price: $11.65
/pk 2, $5.83/ea
Sold in multiples of 16 for $186.40

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
5.5 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
5.83 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41690
Zoro #
G601796705
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33.9 mm
Outside Dia.
5.5 mm
Wire Dia.
1.1 mm
Outside Diameter
5.5 mm
Free Length
33.9 mm
Wire Diameter
1.1 mm
Extended Length
42.74 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.83 N/mm
Load (Lbs.)
13.63 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
End Type
Full Twist Loop
Initial Tension (Lbs.)
2.05 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Spring Rate
5.83 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
2.05 lbf

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.