Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T41840

  • Zoro # G901796283


product price: $15.19
/pk 2, $7.60/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
1.81 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T41840
Zoro #
G901796283
UPC #
-
Country of Origin
China

Dimensions

Overall Length
41 mm
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Outside Diameter
8.5 mm
Free Length
41 mm
Wire Diameter
1.2 mm
Extended Length
65.6 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.81 N/mm
Finish
Plain
Deflection @ Load
24.6 mm
Load (Lbs.)
11.76 lb
Initial Tension (Lbs.)
1.77 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Initial Tension
1.77 lbf
Spring Rate
1.81 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.