Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41860

  • Zoro # G101796472


product price: $20.85
/pk 2, $10.43/ea
Sold in multiples of 9 for $187.65

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
0.2 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41860
Zoro #
G101796472
UPC #
-
Country of Origin
China

Dimensions

Overall Length
290 mm
Outside Dia.
8.5 mm
Wire Dia.
1.2 mm
Free Length
290 mm
Wire Diameter
1.2 mm
Extended Length
515 mm
Outside Diameter
8.5 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.2 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
11.76 lb
Initial Tension (Lbs.)
1.65 lb
Deflection @ Load
225 mm
Finish
Plain
Item
Extension Spring
Hook Configuration
No Hook
Initial Tension
1.65 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
0.2 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.