Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T42190

  • Zoro # G501796553


product price: $14.15
/pk 2, $7.08/ea
Sold in multiples of 13 for $183.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
9 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
9.58 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42190
Zoro #
G501796553
UPC #
-
Country of Origin
China

Dimensions

Overall Length
55.4 mm
Outside Dia.
9 mm
Wire Dia.
1.8 mm
Extended Length
68.8 mm
Outside Diameter
9 mm
Free Length
55.4 mm
Wire Diameter
1.8 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
9.58 N/mm
Initial Tension (Lbs.)
4.85 lb
End Type
Full Twist Loop
Load (Lbs.)
33.71 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
13.4 mm
Item
Extension Spring
Finish
Plain
Spring Rate
9.58 N/mm
Product Type
Extension Spring
Initial Tension
4.85 lbf
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.