Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42210

  • Zoro # G201797348


product price: $14.39
/pk 2, $7.20/ea
Sold in multiples of 13 for $187.07

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
5.23 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42210
Zoro #
G201797348
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44 mm
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Wire Diameter
1.8 mm
Extended Length
63 mm
Free Length
44 mm
Outside Diameter
12 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.23 N/mm
Initial Tension (Lbs.)
4.06 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Load (Lbs.)
26.4 lb
Deflection @ Load
19 mm
Finish
Plain
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Spring Rate
5.23 N/mm
Hook Configuration
No Hook
Initial Tension
4.06 lbf
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.