Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42220

  • Zoro # G801797281


product price: $14.39
/pk 2, $7.20/ea
Sold in multiples of 13 for $187.07

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
3.35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42220
Zoro #
G801797281
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.2 mm
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Wire Diameter
1.8 mm
Extended Length
89.9 mm
Free Length
60.2 mm
Outside Diameter
12 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.35 N/mm
Finish
Plain
Initial Tension (Lbs.)
4.05 lb
Load (Lbs.)
26.4 lb
End Type
Full Twist Loop
Deflection @ Load
29.7 mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
Initial Tension
4.05 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
3.35 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.