Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T42360

  • Zoro # G501797529


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 9 for $265.41

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
14 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
1.96 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42360
Zoro #
G501797529
UPC #
-
Country of Origin
China

Dimensions

Overall Length
98 mm
Outside Dia.
14 mm
Wire Dia.
2 mm
Free Length
98 mm
Outside Diameter
14 mm
Wire Diameter
2 mm
Extended Length
157 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.96 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
4.75 lb
Deflection @ Load
59 mm
Load (Lbs.)
30.71 lb
Finish
Plain
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
4.75 lbf
System of Measurement
Metric
Spring Rate
1.96 N/mm
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.