Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42390

  • Zoro # G901797778


product price: $28.75
/pk 2, $14.38/ea
Sold in multiples of 8 for $230.00

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
22 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
0.67 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42390
Zoro #
G901797778
UPC #
-
Country of Origin
China

Dimensions

Overall Length
80.8 mm
Outside Dia.
22 mm
Wire Dia.
2 mm
Outside Diameter
22 mm
Free Length
80.8 mm
Extended Length
192.8 mm
Wire Diameter
2 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.67 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
20.04 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Deflection @ Load
112 mm
Initial Tension (Lbs.)
3.05 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Initial Tension
3.05 lbf
Spring Rate
0.67 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.