Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42400

  • Zoro # G001797760


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 8 for $235.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
22 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
0.42 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42400
Zoro #
G001797760
UPC #
-
Country of Origin
China

Dimensions

Overall Length
111 mm
Outside Dia.
22 mm
Wire Dia.
2 mm
Outside Diameter
22 mm
Extended Length
290 mm
Wire Diameter
2 mm
Free Length
111 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.42 N/mm
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
20.04 lb
Deflection @ Load
179 mm
Finish
Plain
Initial Tension (Lbs.)
2.94 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
0.42 N/mm
Initial Tension
2.94 lbf
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.