Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42540

  • Zoro # G601797511


product price: $33.79
/pk 2, $16.90/ea
Sold in multiples of 8 for $270.32

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
40.3 mm
Outside Dia.
13 mm
Wire Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42540
Zoro #
G601797511
UPC #
-
Country of Origin
China

Dimensions

Overall Length
40.3 mm
Outside Dia.
13 mm
Wire Dia.
2.5 mm
Free Length
40.3 mm
Wire Diameter
2.5 mm
Extended Length
48.14 mm
Outside Diameter
13 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
28.57 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Finish
Plain
Initial Tension (Lbs.)
9.01 lb
Item
Extension Spring
Load (Lbs.)
59.36 lb
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
Hook Configuration
No Hook
Initial Tension
9.01 lbf
Spring Rate
28.57 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.