Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T42570

  • Zoro # G601797108


product price: $27.19
/pk 2, $13.60/ea
Sold in multiples of 8 for $217.52

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
8.91 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42570
Zoro #
G601797108
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48.3 mm
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Wire Diameter
2.5 mm
Extended Length
67.2 mm
Free Length
48.3 mm
Outside Diameter
18 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
8.91 N/mm
Initial Tension (Lbs.)
6.51 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
44.38 lb
Finish
Plain
Deflection @ Load
18.9 mm
Spring Rate
8.91 N/mm
System of Measurement
Metric
Initial Tension
6.51 lbf
Hook Configuration
No Hook
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.