Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42590

  • Zoro # G901797136


product price: $39.99
/pk 2, $20.00/ea
Sold in multiples of 7 for $279.93

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
3.56 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42590
Zoro #
G901797136
UPC #
-
Country of Origin
China

Dimensions

Overall Length
85.8 mm
Outside Dia.
18 mm
Wire Dia.
2.5 mm
Outside Diameter
18 mm
Wire Diameter
2.5 mm
Free Length
85.8 mm
Extended Length
133.1 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.56 N/mm
Item
Extension Spring
Finish
Plain
End Type
Full Twist Loop
Deflection @ Load
47.3 mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Load (Lbs.)
44.38 lb
Initial Tension (Lbs.)
6.56 lb
Hook Configuration
No Hook
Spring Rate
3.56 N/mm
Initial Tension
6.56 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.