Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T42680

  • Zoro # G401797421


product price: $24.59
/pk 2, $12.30/ea
Sold in multiples of 8 for $196.72

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
86.2 mm
Outside Dia.
14 mm
Wire Dia.
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42680
Zoro #
G401797421
UPC #
-
Country of Origin
China

Dimensions

Overall Length
86.2 mm
Outside Dia.
14 mm
Wire Dia.
2.8 mm
Wire Diameter
2.8 mm
Outside Diameter
14 mm
Free Length
86.2 mm
Extended Length
105.3 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
14.91 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
10.88 lb
Finish
Plain
Item
Extension Spring
Deflection @ Load
19.1 mm
End Type
Full Twist Loop
Load (Lbs.)
74.91 lb
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
14.91 N/mm
Initial Tension
10.88 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.