Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42790

  • Zoro # G801797076


product price: $39.39
/pk 2, $19.70/ea
Sold in multiples of 7 for $275.73

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
26.49 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42790
Zoro #
G801797076
UPC #
-
Country of Origin
China

Dimensions

Overall Length
69.8 mm
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Extended Length
83.4 mm
Free Length
69.8 mm
Wire Diameter
3.2 mm
Outside Diameter
16 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
26.49 N/mm
Deflection @ Load
13.6 mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
14.52 lb
Load (Lbs.)
95.51 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Spring Rate
26.49 N/mm
Hook Configuration
No Hook
Initial Tension
14.52 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.