Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42810

  • Zoro # G201797874


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 8 for $235.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
13.41 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42810
Zoro #
G201797874
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.2 mm
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Outside Diameter
22 mm
Extended Length
80.7 mm
Wire Diameter
3.2 mm
Free Length
60.2 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
13.41 N/mm
Finish
Plain
End Type
Full Twist Loop
Deflection @ Load
20.5 mm
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Load (Lbs.)
72.29 lb
Initial Tension (Lbs.)
10.48 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
13.41 N/mm
Initial Tension
10.48 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.