Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42840

  • Zoro # G301797781


product price: $29.99
/pk 2, $15.00/ea
Sold in multiples of 7 for $209.93

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
3.35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42840
Zoro #
G301797781
UPC #
-
Country of Origin
China

Dimensions

Overall Length
156 mm
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Outside Diameter
22 mm
Extended Length
237.8 mm
Wire Diameter
3.2 mm
Free Length
156 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.35 N/mm
Finish
Plain
Initial Tension (Lbs.)
10.71 lb
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
81.8 mm
Load (Lbs.)
72.29 lb
Item
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Spring Rate
3.35 N/mm
Initial Tension
10.71 lbf
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.