Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42940

  • Zoro # G001797746


product price: $39.35
/pk 2, $19.68/ea
Sold in multiples of 7 for $275.45

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
9.08 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42940
Zoro #
G001797746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
89.7 mm
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Extended Length
126.5 mm
Outside Diameter
25 mm
Wire Diameter
3.6 mm
Free Length
89.7 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
9.08 N/mm
Load (Lbs.)
88.58 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
13.46 lb
End Type
Full Twist Loop
Deflection @ Load
36.8 mm
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Initial Tension
13.46 lbf
Spring Rate
9.08 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.