Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T43040

  • Zoro # G401797810


product price: $40.99
/pk 2, $20.50/ea
Sold in multiples of 7 for $286.93

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
20 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
21.16 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43040
Zoro #
G401797810
UPC #
-
Country of Origin
China

Dimensions

Overall Length
123 mm
Outside Dia.
20 mm
Wire Dia.
4 mm
Outside Diameter
20 mm
Wire Diameter
4 mm
Extended Length
148.3 mm
Free Length
123 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
21.16 N/mm
Load (Lbs.)
141.76 lb
Item
Extension Spring
Initial Tension (Lbs.)
21.42 lb
Deflection @ Load
25.3 mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
21.16 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook
Initial Tension
21.42 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.