Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T43160

  • Zoro # G401797681


product price: $33.19
/pk 2, $16.60/ea
Sold in multiples of 8 for $265.52

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
138 mm
Outside Dia.
22 mm
Wire Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43160
Zoro #
G401797681
UPC #
-
Country of Origin
China

Dimensions

Overall Length
138 mm
Outside Dia.
22 mm
Wire Dia.
4.5 mm
Outside Diameter
22 mm
Extended Length
163.9 mm
Wire Diameter
4.5 mm
Free Length
138 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
25.99 N/mm
Finish
Plain
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
25.9 mm
Load (Lbs.)
178.09 lb
Item
Extension Spring
Initial Tension (Lbs.)
26.76 lb
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
Initial Tension
26.76 lbf
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
25.99 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.