Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T43280

  • Zoro # G701797701


product price: $39.99
/pk 2, $20.00/ea
Sold in multiples of 8 for $319.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
25 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
26.49 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43280
Zoro #
G701797701
UPC #
-
Country of Origin
China

Dimensions

Overall Length
154 mm
Outside Dia.
25 mm
Wire Dia.
5 mm
Extended Length
183.7 mm
Wire Diameter
5 mm
Free Length
154 mm
Outside Diameter
25 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
26.49 N/mm
Load (Lbs.)
207.87 lb
End Type
Full Twist Loop
Deflection @ Load
29.7 mm
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Initial Tension (Lbs.)
31 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Initial Tension
31 lbf
Spring Rate
26.49 N/mm
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.