Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E00630070440S

  • Zoro # G401915320


product price: $11.69
/pk 3, $3.90/ea
Sold in multiples of 16 for $187.04

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Spring Rate (Lbs./In.)
0.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00630070440S
Zoro #
G401915320
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/25 in
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Outside Diameter
0.063 in
Extended Length
1 1/8 in
Wire Diameter
0.007 in
Free Length
7/16 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.33 lb/in
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
0.27 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.03 lb
Deflection @ Load
0.68 in
Item
Extension Spring
Initial Tension
0.02 lbf
Spring Rate
0.33 lb/in
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.