Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E00630110620S

  • Zoro # G801915432


product price: $11.69
/pk 3, $3.90/ea
Sold in multiples of 16 for $187.04

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.063 in
Wire Dia.
0.011 in
Spring Rate (Lbs./In.)
2.67 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00630110620S
Zoro #
G801915432
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31/50 in
Outside Dia.
0.063 in
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Outside Diameter
0.063 in
Free Length
5/8 in
Extended Length
15/16 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.67 lb/in
Initial Tension (Lbs.)
0.08 lb
Deflection @ Load
0.31 in
Finish
Passivated
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
0.91 lb
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Initial Tension
0.08 lbf
Spring Rate
2.67 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.