Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E00940120880S

  • Zoro # G401915450


product price: $11.69
/pk 3, $3.90/ea
Sold in multiples of 16 for $187.04

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Spring Rate (Lbs./In.)
0.83 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00940120880S
Zoro #
G401915450
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22/25 in
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Outside Diameter
0.094 in
Free Length
7/8 in
Extended Length
1 13/16 in
Wire Diameter
0.012 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.83 lb/in
Load (Lbs.)
0.83 lb
Item
Extension Spring
Initial Tension (Lbs.)
0.08 lb
End Type
Full Twist Loop
Deflection @ Load
0.94 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Initial Tension
0.08 lbf
Spring Rate
0.83 lb/in
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.