Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E00940160380S

  • Zoro # G801915692


product price: $11.69
/pk 3, $3.90/ea
Sold in multiples of 16 for $187.04

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.094 in
Wire Dia.
0.016 in
Spring Rate (Lbs./In.)
11.83 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00940160380S
Zoro #
G801915692
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19/50 in
Outside Dia.
0.094 in
Wire Dia.
0.016 in
Wire Diameter
0.016 in
Extended Length
33/64 in
Outside Diameter
0.094 in
Free Length
3/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
11.83 lb/in
Initial Tension (Lbs.)
0.16 lb
Item
Extension Spring
Load (Lbs.)
1.79 lb
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
0.14 in
End Type
Full Twist Loop
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Initial Tension
0.16 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
11.83 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.