Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E03600375000S

  • Zoro # G901797372


product price: $14.49
/pk 3, $4.83/ea
Sold in multiples of 13 for $188.37

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
0.58 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600375000S
Zoro #
G901797372
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Wire Diameter
0.037 in
Outside Diameter
0.36 in
Free Length
5 in
Extended Length
12 29/32 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.58 lb/in
Finish
Passivated
Initial Tension (Lbs.)
0.42 lb
Deflection @ Load
7.9 in
Load (Lbs.)
4.92 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension
0.42 lbf
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Spring Rate
0.58 lb/in
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.