Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E03600582250S

  • Zoro # G001797791


product price: $11.75
/pk 3, $3.92/ea
Sold in multiples of 16 for $188.00

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Spring Rate (Lbs./In.)
17.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600582250S
Zoro #
G001797791
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Outside Diameter
0.36 in
Wire Diameter
0.058 in
Free Length
2 1/4 in
Extended Length
3 11/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
17.24 lb/in
End Type
Full Twist Loop
Load (Lbs.)
17.51 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
1.58 lb
Finish
Passivated
Item
Extension Spring
Deflection @ Load
0.92 in
Initial Tension
1.57 lbf
Spring Rate
17.24 lb/in
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.