Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E03600583500S

  • Zoro # G501797857


product price: $13.99
/pk 3, $4.66/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Spring Rate (Lbs./In.)
9.83 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600583500S
Zoro #
G501797857
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Outside Diameter
0.36 in
Free Length
3 1/2 in
Wire Diameter
0.058 in
Extended Length
5 1/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
9.83 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Load (Lbs.)
17.51 lb
End Type
Full Twist Loop
Deflection @ Load
1.62 in
Initial Tension (Lbs.)
1.58 lb
Finish
Passivated
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Spring Rate
9.83 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Initial Tension
1.57 lbf

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.