Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E03600586000S

  • Zoro # G701797855


product price: $14.95
/pk 3, $4.98/ea
Sold in multiples of 13 for $194.35

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Spring Rate (Lbs./In.)
5.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600586000S
Zoro #
G701797855
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Free Length
6 in
Wire Diameter
0.058 in
Extended Length
9 1/64 in
Outside Diameter
0.36 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.33 lb/in
Initial Tension (Lbs.)
1.58 lb
Deflection @ Load
3.01 in
Finish
Passivated
Load (Lbs.)
17.51 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Initial Tension
1.57 lbf
Spring Rate
5.33 lb/in
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.