Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E04200451120S

  • Zoro # G501797727


product price: $11.25
/pk 3, $3.75/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
12 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04200451120S
Zoro #
G501797727
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/25 in
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Outside Diameter
0.42 in
Extended Length
1 11/16 in
Wire Diameter
0.045 in
Free Length
1 1/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
12 lb/in
Finish
Passivated
Item
Extension Spring
Deflection @ Load
0.57 in
Load (Lbs.)
7.55 lb
Initial Tension (Lbs.)
0.68 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Spring Rate
12 lb/in
Hook Configuration
No Hook
Initial Tension
0.68 lbf

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.