Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E04200553000S

  • Zoro # G301795565


product price: $11.15
/pk 3, $3.72/ea
Sold in multiples of 17 for $189.55

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.42 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
5.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04200553000S
Zoro #
G301795565
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.42 in
Wire Dia.
0.055 in
Outside Diameter
0.42 in
Extended Length
5 3/16 in
Wire Diameter
0.055 in
Free Length
3 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.5 lb/in
Finish
Passivated
Load (Lbs.)
13.16 lb
Deflection @ Load
2.19 in
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
1.17 lb
End Type
Full Twist Loop
Spring Rate
5.5 lb/in
System of Measurement
Inch
Initial Tension
1.17 lbf
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.