Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # E05000411500S

  • Zoro # G901795606


product price: $11.25
/pk 3, $3.75/ea
Sold in multiples of 17 for $191.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
2.42 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E05000411500S
Zoro #
G901795606
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Free Length
1 1/2 in
Wire Diameter
0.041 in
Outside Diameter
0.5 in
Extended Length
3 5/16 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.42 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
4.83 lb
Initial Tension (Lbs.)
0.42 lb
Item
Extension Spring
Finish
Passivated
End Type
Full Twist Loop
Deflection @ Load
1.82 in
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Spring Rate
2.42 lb/in
Product Type
Extension Spring
Initial Tension
0.42 lbf

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.