Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E05000413500S

  • Zoro # G301795558


product price: $13.79
/pk 3, $4.60/ea
Sold in multiples of 14 for $193.06

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
0.58 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000413500S
Zoro #
G301795558
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Free Length
3 1/2 in
Extended Length
11 5/16 in
Wire Diameter
0.041 in
Outside Diameter
0.5 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.58 lb/in
Initial Tension (Lbs.)
0.42 lb
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
4.83 lb
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
7.82 in
Product Type
Extension Spring
Initial Tension
0.42 lbf
Standards
AMS 5688, ASTM A313
Spring Rate
0.58 lb/in
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.