Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E05000631250S

  • Zoro # G601795685


product price: $14.15
/pk 3, $4.72/ea
Sold in multiples of 14 for $198.10

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
39.07 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000631250S
Zoro #
G601795685
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Wire Diameter
0.063 in
Outside Diameter
0.5 in
Free Length
1 1/4 in
Extended Length
1 5/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
39.07 lb/in
Initial Tension (Lbs.)
1.42 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
15.66 lb
End Type
Full Twist Loop
Finish
Passivated
Deflection @ Load
0.38 in
Item
Extension Spring
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313
Spring Rate
39.07 lb/in
Initial Tension
1.42 lbf
System of Measurement
Inch

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.