Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E05000631500S

  • Zoro # G201795771


product price: $14.69
/pk 3, $4.90/ea
Sold in multiples of 13 for $190.97

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
21.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000631500S
Zoro #
G201795771
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Extended Length
2 11/64 in
Outside Diameter
0.5 in
Free Length
1 1/2 in
Wire Diameter
0.063 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
21.24 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.42 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Deflection @ Load
0.67 in
Load (Lbs.)
15.66 lb
Item
Extension Spring
Spring Rate
21.24 lb/in
System of Measurement
Inch
Initial Tension
1.42 lbf
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.