Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E06500551500S

  • Zoro # G801795881


product price: $15.15
/pk 3, $5.05/ea
Sold in multiples of 13 for $196.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.65 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
11.16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500551500S
Zoro #
G801795881
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.65 in
Wire Dia.
0.055 in
Outside Diameter
0.65 in
Extended Length
2 13/64 in
Wire Diameter
0.055 in
Free Length
1 1/2 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
11.16 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
8.41 lb
Deflection @ Load
0.71 in
End Type
Full Twist Loop
Finish
Passivated
Initial Tension (Lbs.)
0.75 lb
Hook Configuration
No Hook
Spring Rate
11.16 lb/in
Initial Tension
0.75 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.