Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E06500632750S

  • Zoro # G601795869


product price: $15.99
/pk 3, $5.33/ea
Sold in multiples of 12 for $191.88

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.65 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
3.67 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500632750S
Zoro #
G601795869
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.65 in
Wire Dia.
0.063 in
Outside Diameter
0.65 in
Extended Length
5 47/64 in
Wire Diameter
0.063 in
Free Length
2 3/4 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.67 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
12.33 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.17 lb
Finish
Passivated
Deflection @ Load
2.99 in
Item
Extension Spring
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Spring Rate
3.67 lb/in
Hook Configuration
No Hook
Initial Tension
1.17 lbf
System of Measurement
Inch

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.