Extension Spring, 302 SS, PK3
Mfr # H00630080620S
Zoro # G612480280
product price: $8.99
/pk 3, $3.00/eaSold in multiples of 19 for $170.81
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.008 in
Outside Diameter
0.063 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H00630080620S
Zoro #
G612480280
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.008 in
Outside Diameter
0.063 in
Extended Length
1 11/32 in
Free Length
5/8 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
0.5 lb/in
Initial Tension
0.03 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.