Shop SPEC
See all product information
Create Account
Extension Spring, 302 SS, PK3
- Mfr # H00630080750S
- Zoro # G612480310
product price:Â
$
8.99
/pk of 3, $3.00/ea
Sold in multiples of 19Â pks for
$170.81
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Extended Length
1 41/64 in
Standards
ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H00630080750S
- Zoro #
- G612480310
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- Finish
- Plain
- Product Type
- Extension Spring
- Standards
- ISO 9001
- Initial Tension
- 0.03 lbf
- Spring Rate
- 0.42 lb/in
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Dimensions
- Extended Length
- 1 41/64 in
- Wire Diameter
- 0.008 in
- Free Length
- 3/4 in
- Outside Diameter
- 0.063 in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.