Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H00630090500S

  • Zoro # G312480214


product price: $8.99
/pk 3, $3.00/ea
Sold in multiples of 19 for $170.81

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Wire Diameter
0.009 in
Spring Rate
1.17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H00630090500S
Zoro #
G312480214
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.009 in
Free Length
1/2 in
Outside Diameter
0.063 in
Extended Length
29/32 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Spring Rate
1.17 lb/in
Initial Tension
0.05 lbf
Standards
ISO 9001
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.