Extension Spring, 302 SS, PK3
Mfr # H00940110440S
Zoro # G112478299
product price: $8.99
/pk 3, $3.00/eaSold in multiples of 19 for $170.81
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
7/8 in
Initial Tension
0.05 lbf
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H00940110440S
Zoro #
G112478299
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7/8 in
Outside Diameter
0.094 in
Wire Diameter
0.011 in
Free Length
7/16 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.05 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
1.25 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.