Extension Spring, 302 SS, PK3
- Mfr # H00940130440S
- Zoro # G912478420
product price:Â
$
8.99
/pk of 3, $3.00/ea
Sold in multiples of 19Â pks for
$170.81
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.013 in
System of Measurement
Inch
Spring Rate
3 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H00940130440S
- Zoro #
- G912478420
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- Finish
- Plain
- System of Measurement
- Inch
- Spring Rate
- 3 lb/in
- Initial Tension
- 0.08 lbf
- Standards
- ISO 9001
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Wire Diameter
- 0.013 in
- Outside Diameter
- 0.094 in
- Free Length
- 7/16 in
- Extended Length
- 47/64 in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.