Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H00940140440S

  • Zoro # G412478418


product price: $8.99
/pk 3, $3.00/ea
Sold in multiples of 19 for $170.81

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
4.58 lb/in
Outside Diameter
0.094 in
Initial Tension
0.14 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H00940140440S
Zoro #
G412478418
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.094 in
Wire Diameter
0.014 in
Extended Length
11/16 in
Free Length
7/16 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
4.58 lb/in
Initial Tension
0.14 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.