Extension Spring, 302 SS, PK3
Mfr # H02400344500S
Zoro # G612478409
product price: $8.99
/pk 3, $3.00/eaSold in multiples of 19 for $170.81
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
1.5 lb/in
Extended Length
7 31/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H02400344500S
Zoro #
G612478409
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7 31/32 in
Wire Diameter
0.034 in
Outside Diameter
0.24 in
Free Length
4 1/2 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
1.5 lb/in
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
0.54 lbf
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.