Extension Spring, 302 SS, PK3
Mfr # H02400414500S
Zoro # G612478645
product price: $8.99
/pk 3, $3.00/eaSold in multiples of 19 for $170.81
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
4 1/2 in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H02400414500S
Zoro #
G612478645
UPC #
-
Country of Origin
China
Dimensions
Free Length
4 1/2 in
Outside Diameter
0.24 in
Wire Diameter
0.041 in
Extended Length
6 9/16 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
0.87 lbf
Spring Rate
4.25 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.