Extension Spring, 302 SS, PK3
Mfr # H03600495000S
Zoro # G812480448
product price: $11.25
/pk 3, $3.75/eaSold in multiples of 15 for $168.75
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
1 lbf
Spring Rate
2.58 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H03600495000S
Zoro #
G812480448
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.049 in
Outside Diameter
0.36 in
Extended Length
8 29/32 in
Free Length
5 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
1 lbf
Spring Rate
2.58 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.