Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # H03600552750S

  • Zoro # G712480487


product price: $8.45
/pk 3, $2.82/ea
Sold in multiples of 20 for $169.00

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
System of Measurement
Inch
Wire Diameter
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03600552750S
Zoro #
G712480487
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.055 in
Extended Length
4 1/16 in
Outside Diameter
0.36 in
Free Length
2 3/4 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.33 lbf
Spring Rate
10 lb/in
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.