Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H03600554000S

  • Zoro # G012480484


product price: $10.39
/pk 3, $3.46/ea
Sold in multiples of 16 for $166.24

Key Features

Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Extended Length
6 3/32 in
Wire Diameter
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03600554000S
Zoro #
G012480484
UPC #
-
Country of Origin
China

Dimensions

Extended Length
6 3/32 in
Wire Diameter
0.055 in
Free Length
4 in
Outside Diameter
0.36 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
6.41 lb/in
Initial Tension
1.33 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.