Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # H03600581370S

  • Zoro # G512480274


product price: $7.85
/pk 3, $2.62/ea
Sold in multiples of 22 for $172.70

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.36 in
Extended Length
1 51/64 in
Free Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03600581370S
Zoro #
G512480274
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.36 in
Extended Length
1 51/64 in
Free Length
1 3/8 in
Wire Diameter
0.058 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
36.82 lb/in
Standards
ISO 9001
Initial Tension
1.57 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.